






€41.49/ pieceexcl. VAT
€50.20incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.49 | - |
5+ | €34.58 | 16.67% |
25+ | €32.27 | 22.22% |
50+ | €27.66 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | OMS-MR PR |
Rod diameter | 50 mm |
Groove Diameter | 60.7 mm |
Groove Width | 4.2 mm |
Seal height | 4 mm |
Material seal | PTFE |
Compound | PTFE B602 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 5 m/s |