






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | OMS-MR PR |
Rod diameter | 500 mm |
Groove Diameter | 527.3 mm |
Groove Width | 9.5 mm |
Seal height | 8.7 mm |
Material seal | PTFE |
Compound | PTFE GM201 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 5 m/s |