FREUDENBERG

FREUDENBERG Compact seal OMS-MR MT72 22x29,3 L=3,2

  • ERIKS:11951070
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Type
OMS-MR
Rod diameter
22 mm
Groove Diameter
29.3 mm
Groove Width
3.2 mm
Seal height
3 mm
Material seal
PTFE
Compound
PTFE GM201
Material energizer
NBR
Temperature range
from -30 to 100 °C
Max. operating pressure
400 bar
Maximum Speed
5 m/s