






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | L27 |
Bore diameter | 105 mm |
Groove Diameter | 88 mm |
Groove Width | 14 mm |
Seal height | 13.4 mm |
Material seal | PTFE |
Compound | PTFE B602 |
Material energizer | NBR |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 500 bar |
Maximum Speed | 1.5 m/s |