






€49.41/ pieceexcl. VAT
€59.79incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.41 | - |
5+ | €41.18 | 16.67% |
25+ | €38.43 | 22.22% |
50+ | €32.94 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | KI 320 |
Rod diameter | 63 mm |
Groove Diameter | 78 mm |
Groove Width | 12.5 mm |
Seal height | 12.5 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Material back-up ring | POM |
Temperature range | from -30 to 110 °C |
Max. operating pressure | 500 bar |
Maximum Speed | 0.5 m/s |