






€24.48/ pieceexcl. VAT
€29.62incl. VAT
242 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.48 | - |
5+ | €20.40 | 16.67% |
25+ | €19.04 | 22.22% |
50+ | €16.32 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | KDN |
Bore diameter | 63 mm |
Groove Diameter | 51 mm |
Groove Width | 2.1 mm |
Seal height | 2.1 mm |
Material seal | NBR |
Compound | 72 NBR 708 |
Temperature range | from -20 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |