






€3.98/ pieceexcl. VAT
€4.82incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.98 | - |
5+ | €3.32 | 16.67% |
25+ | €3.09 | 22.22% |
50+ | €2.65 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PR |
Rod diameter | 6 mm |
Groove Diameter | 13 mm |
Groove Width | 2.5 mm |
Seal height | 2.3 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -30 to 80 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |