






€11.07/ pieceexcl. VAT
€13.39incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.07 | - |
5+ | €9.23 | 16.67% |
25+ | €8.61 | 22.22% |
50+ | €7.38 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PR |
Rod diameter | 8 mm |
Groove Diameter | 15 mm |
Groove Width | 2.5 mm |
Seal height | 2.3 mm |
Material seal | FKM |
Compound | 75 FKM 230553 |
Temperature range | from -5 to 150 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |