






€40.23/ pieceexcl. VAT
€48.68incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.23 | - |
5+ | €33.53 | 16.67% |
25+ | €31.29 | 22.22% |
50+ | €26.82 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PR |
Rod diameter | 50 mm |
Groove Diameter | 59 mm |
Groove Width | 3 mm |
Seal height | 2.8 mm |
Material seal | FKM |
Compound | 75 FKM 230553 |
Temperature range | from -5 to 150 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |