






€18.23/ pieceexcl. VAT
€22.06incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.87 | - |
5+ | €18.23 | 16.67% |
25+ | €17.01 | 22.22% |
50+ | €14.58 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PR |
Rod diameter | 25 mm |
Groove Diameter | 34 mm |
Groove Width | 3 mm |
Seal height | 2.8 mm |
Material seal | FKM |
Compound | 75 FKM 230553 |
Temperature range | from -5 to 150 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |