






€23.85/ pieceexcl. VAT
€28.86incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.85 | - |
5+ | €19.88 | 16.67% |
25+ | €18.55 | 22.22% |
50+ | €15.90 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PK |
Bore diameter | 40 mm |
Groove Diameter | 31 mm |
Groove Width | 3 mm |
Seal height | 2.9 mm |
Material seal | FKM |
Compound | 75 FKM 230553 |
Temperature range | from -5 to 150 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |