






€36.45/ pieceexcl. VAT
€44.10incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.45 | - |
5+ | €30.38 | 16.67% |
25+ | €28.35 | 22.22% |
50+ | €24.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL |
Rod diameter | 40 mm |
Groove Diameter | 50 mm |
Groove Width | 8.8 mm |
Seal height | 9.5 mm |
Material seal | NBR |
Compound | 72 NBR 708 |
Temperature range | from -20 to 100 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |