






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL |
Rod diameter | 14 mm |
Groove Diameter | 24 mm |
Groove Width | 8.5 mm |
Seal height | 9.5 mm |
Material seal | NBR |
Compound | 72 NBR 708 |
Temperature range | from -20 to 100 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |