






€16.38/ pieceexcl. VAT
€19.82incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.38 | - |
5+ | €13.65 | 16.67% |
25+ | €12.74 | 22.22% |
50+ | €10.92 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL |
Rod diameter | 12 mm |
Groove Diameter | 22 mm |
Groove Width | 8.5 mm |
Seal height | 9.5 mm |
Material seal | NBR |
Compound | 72 NBR 708 |
Temperature range | from -20 to 100 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |