






€11.16/ pieceexcl. VAT
€13.50incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.16 | - |
5+ | €9.30 | 16.67% |
25+ | €8.68 | 22.22% |
50+ | €7.44 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 320 |
Rod diameter | 12 mm |
Groove Diameter | 18 mm |
Groove Width | 4 mm |
Seal height | 4.8 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 90 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |