






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 320 |
Rod diameter | 10 mm |
Groove Diameter | 16 mm |
Groove Width | 4 mm |
Seal height | 4.8 mm |
Material seal | PUR |
Compound | 94 AU 925 |
Temperature range | from -30 to 90 °C |
Groove type | Closed |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |