






€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
5+ | €4.54 | 16.67% |
25+ | €4.24 | 22.22% |
50+ | €3.63 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 300 |
Rod diameter | 4 mm |
Groove Diameter | 8.2 mm |
Groove Width | 3 mm |
Seal height | 4.2 mm |
Material seal | PUR |
Compound | 85 AU 20991 |
Temperature range | from -30 to 90 °C |
Groove type | Closed |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |