






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 300 |
Rod diameter | 12 mm |
Groove Diameter | 18.1 mm |
Groove Width | 4.2 mm |
Seal height | 6.2 mm |
Material seal | PUR |
Compound | 85 AU 20991 |
Temperature range | from -30 to 90 °C |
Groove type | Closed |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |