






€14.49/ pieceexcl. VAT
€17.53incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.49 | - |
5+ | €12.08 | 16.67% |
25+ | €11.27 | 22.22% |
50+ | €9.66 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 210 |
Rod diameter | 4 mm |
Groove Diameter | 7 mm |
Groove Width | 2.6 mm |
Seal height | 2.8 mm |
Material seal | FKM |
Compound | 75 FKM 181327 |
Temperature range | from -5 to 150 °C |
Groove type | Closed |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |