






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 210 |
Rod diameter | 32 mm |
Groove Diameter | 37.5 mm |
Groove Width | 4.4 mm |
Seal height | 5 mm |
Material seal | FKM |
Compound | 75 FKM 181327 |
Temperature range | from -5 to 150 °C |
Groove type | Closed |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |