






€22.41/ pieceexcl. VAT
€27.12incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.41 | - |
5+ | €18.68 | 16.67% |
25+ | €17.43 | 22.22% |
50+ | €14.94 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 210 |
Rod diameter | 12 mm |
Groove Diameter | 16.5 mm |
Groove Width | 3.6 mm |
Seal height | 4 mm |
Material seal | FKM |
Compound | 75 FKM 181327 |
Temperature range | from -5 to 150 °C |
Groove type | Closed |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |