






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 200 |
Rod diameter | 8 mm |
Groove Diameter | 14.2 mm |
Groove Width | 3.6 mm |
Seal height | 5.2 mm |
Material seal | NBR |
Compound | 80 NBR 4005 |
Temperature range | from -20 to 100 °C |
Groove type | Closed |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |