






€8.42/ pieceexcl. VAT
€10.19incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.41 | - |
5+ | €7.01 | 16.67% |
25+ | €6.55 | 22.22% |
50+ | €5.61 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NIPSL 200 |
Rod diameter | 12 mm |
Groove Diameter | 18.2 mm |
Groove Width | 4.2 mm |
Seal height | 6.2 mm |
Material seal | NBR |
Compound | 80 NBR 4005 |
Temperature range | from -20 to 100 °C |
Groove type | Closed |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |