






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AU NIPSL |
Rod diameter | 18 mm |
Groove Diameter | 28 mm |
Groove Width | 13 mm |
Seal height | 10.4 mm |
Material seal | PUR |
Compound | 94 AU 21200 |
Temperature range | from -30 to 90 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |