






€15.12/ pieceexcl. VAT
€18.30incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.12 | - |
5+ | €12.60 | 16.67% |
25+ | €11.76 | 22.22% |
50+ | €10.08 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | AU NIPSL |
Rod diameter | 12 mm |
Groove Diameter | 20 mm |
Groove Width | 13 mm |
Seal height | 10.4 mm |
Material seal | PUR |
Compound | 94 AU 21200 |
Temperature range | from -30 to 90 °C |
Groove type | Open |
Max. operating pressure | 12 bar |
Maximum Speed | 1 m/s |