






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | ESV |
Rod diameter | 80 mm |
Groove Diameter | 95 mm |
Groove Width | 22.5 mm |
Material seal | FKM/fabric |
Compound | BI-FKM B3K674 |
Temperature range | from -15 to 140 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |