






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | ES |
Rod diameter | 75 mm |
Groove Diameter | 90 mm |
Groove Width | 19.5 mm |
Material seal | NBR/fabric |
Compound | BI-NBR B3B246 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |