






€323.10/ pieceexcl. VAT
€390.95incl. VAT
Estimated delivery date - 15/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €323.10 | - |
5+ | €269.25 | 16.67% |
25+ | €251.30 | 22.22% |
50+ | €215.40 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | ES |
Rod diameter | 160 mm |
Groove Diameter | 180 mm |
Groove Width | 30 mm |
Material seal | NBR/fabric |
Compound | BI-NBR B4B246 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |