






€223.20/ pieceexcl. VAT
€270.07incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €223.20 | - |
5+ | €186.00 | 16.67% |
25+ | €173.60 | 22.22% |
50+ | €148.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | ES |
Rod diameter | 120 mm |
Groove Diameter | 140 mm |
Groove Width | 35 mm |
Material seal | NBR/fabric |
Compound | BI-NBR B4B246 |
Temperature range | from -30 to 100 °C |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |