






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EKV |
Bore diameter | 80 mm |
Groove Diameter | 60 mm |
Groove Width | 15.2 mm |
Seal height | 14.6 mm |
Material seal | FKM/fabric |
Compound | BI-FKM B4K674 |
Temperature range | from -15 to 140 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |