






€707.85/ pieceexcl. VAT
€856.50incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €707.85 | - |
5+ | €589.88 | 16.67% |
25+ | €550.55 | 22.22% |
50+ | €471.90 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EKV |
Bore diameter | 250 mm |
Groove Diameter | 220 mm |
Groove Width | 33.5 mm |
Seal height | 32.5 mm |
Material seal | FKM/fabric |
Compound | BI-FKM B4K674 |
Temperature range | from -15 to 140 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |