






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | EK |
Bore diameter | 220 mm |
Groove Diameter | 190 mm |
Groove Width | 33 mm |
Seal height | 32 mm |
Material seal | NBR/fabric |
Compound | BI-NBR B4B246 |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |