Products
Brands
About ERIKS
Customer service
NL - English
Home
Bolt Hygenic Usit SS 1.4404 M8...
FREUDENBERG Bolt Hygenic Usit SS 1.4404 M8x45
ERIKS:
12452629
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/02/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FREUDENBERG
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Length
45 mm
See all variants
Log in