FREUDENBERG

FREUDENBERG Bolt Hygenic Usit SS 1.4404 M6x25

  • ERIKS:12452619
Image 1
Save to list
Not available in webshop

Sold per: 20Min. order: 20

Estimated delivery date - 08/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Length
25 mm