FREUDENBERG

FREUDENBERG Bolt Hygenic Usit SS 1.4404 M5x25

  • ERIKS:12452614
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Length
25 mm