FREUDENBERG

FREUDENBERG Bolt Hygenic Usit SS 1.4404 M10x45

  • ERIKS:12452636
Image 1
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 05/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Length
45 mm