Products
Brands
About ERIKS
Customer service
NL - English
Home
Bolt Hygenic Usit SS 1.4404 M1...
FREUDENBERG Bolt Hygenic Usit SS 1.4404 M10x30
ERIKS:
12452633
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/02/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FREUDENBERG
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Length
30 mm
See all variants
Log in