FREUDENBERG

FREUDENBERG Bellow V6-01528 50 CR 879

  • ERIKS:11390014
Image 1
Save to list

€125.25/ pieceexcl. VAT

€151.55incl. VAT

Sold per: 12Min. order: 12

11 In stock - Estimated delivery date 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€150.30

-

5+

€125.25

16.67%

25+

€116.90

22.22%

50+

€100.20

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
1528
Nominal diameter
200 mm
Colour
Black