FREUDENBERG

FREUDENBERG Bellow V6-01138 42 CR 764

  • ERIKS:11201515
Image 1
Save to list

€36.45/ pieceexcl. VAT

€44.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.45

-

5+

€30.38

16.67%

25+

€28.35

22.22%

50+

€24.30

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
1138
Nominal diameter
8/31 mm
Colour
Black