FREUDENBERG

FREUDENBERG Bellow V6-01022 42 CR 764

  • ERIKS:11295482
Image 1
Save to list

€72.72/ pieceexcl. VAT

€87.99incl. VAT

10 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.72

-

5+

€60.60

16.67%

25+

€56.56

22.22%

50+

€48.48

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
1022
Nominal diameter
48 mm
Colour
Black