FREUDENBERG

FREUDENBERG Bellow V6-01012 42 CR 764

  • ERIKS:11390002
Image 1
Save to list

€38.70/ pieceexcl. VAT

€46.83incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.70

-

5+

€32.25

16.67%

25+

€30.10

22.22%

50+

€25.80

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
1012
Nominal diameter
8/43 mm
Colour
Black