FREUDENBERG

FREUDENBERG Bellow V6-00987 50 CR 879

  • ERIKS:11390000
Image 1
Save to list

€38.88/ pieceexcl. VAT

€47.04incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.88

-

5+

€32.40

16.67%

25+

€30.24

22.22%

50+

€25.92

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
987
Nominal diameter
52 mm
Colour
Black