FREUDENBERG

FREUDENBERG Bellow V6-00925 42 CR 764

  • ERIKS:11389994
Image 1
Save to list

€179.10/ pieceexcl. VAT

€216.71incl. VAT

Estimated delivery date - 11/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€179.10

-

5+

€149.25

16.67%

25+

€139.30

22.22%

50+

€119.40

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
925
Nominal diameter
34/166 mm
Colour
Black