FREUDENBERG

FREUDENBERG Bellow V6-00904 50 CR 879

  • ERIKS:11389991
Image 1
Save to list

€102.15/ pieceexcl. VAT

€123.60incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€102.15

-

5+

€85.13

16.67%

25+

€79.45

22.22%

50+

€68.10

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
904
Nominal diameter
30 mm
Colour
Black