FREUDENBERG

FREUDENBERG Bellow V6-00875 42 CR 764

  • ERIKS:11293051
Image 1
Save to list

€18.36/ pieceexcl. VAT

€22.22incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.36

-

5+

€15.30

16.67%

25+

€14.28

22.22%

50+

€12.24

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
875
Nominal diameter
7/25 mm
Colour
Black