FREUDENBERG

FREUDENBERG Bellow V6-00861 42 CR 764

  • ERIKS:11389989
Image 1
Save to list

€71.82/ pieceexcl. VAT

€86.90incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.82

-

5+

€59.85

16.67%

25+

€55.86

22.22%

50+

€47.88

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
861
Nominal diameter
20/55 mm
Colour
Black