FREUDENBERG

FREUDENBERG Bellow V6-00801 42 CR 764

  • ERIKS:11389986
Image 1
Save to list

€73.26/ pieceexcl. VAT

€88.64incl. VAT

10 In stock - Estimated delivery date 26/10/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.26

-

5+

€61.05

16.67%

25+

€56.98

22.22%

50+

€48.84

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
801
Nominal diameter
40 mm
Colour
Black