FREUDENBERG

FREUDENBERG Bellow V6-00784 42 CR 764

  • ERIKS:11293053
Image 1
Save to list

€70.50/ pieceexcl. VAT

€85.31incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€84.60

-

5+

€70.50

16.67%

25+

€65.80

22.22%

50+

€56.40

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
784
Nominal diameter
45 mm
Colour
Black