FREUDENBERG

FREUDENBERG Bellow V6-00767 42 CR 764

  • ERIKS:11293055
Image 1
Save to list

€333.45/ pieceexcl. VAT

€403.47incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€333.45

-

5+

€277.88

16.67%

25+

€259.35

22.22%

50+

€222.30

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
767
Nominal diameter
190 mm
Colour
Black