FREUDENBERG

FREUDENBERG Bellow V6-00742 42 CR 764

  • ERIKS:11293056
Image 1
Save to list

€62.64/ pieceexcl. VAT

€75.79incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€62.64

-

5+

€52.20

16.67%

25+

€48.72

22.22%

50+

€41.76

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material
CR
Type
742
Nominal diameter
50 mm
Colour
Black